Shop All Band Saw Blades
Morse
Band Saw Blade, 14 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C46S-14' 3
Zoro # G6645247
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEG083C46S-14' 3
- Zoro # G6645247
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 3 in |
Width | 1" |
Blade Length | 14 ft 3 in |
For Material Width | 3/8 in to 3/4 in |
Blade Width | 3/4 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 14 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Plate (385102)
- VIKING Reduced Shank Bit, 25/32in, HSS, 135 Deg (VI 29720)
- HOUGEN 2 in. X 3 in. 12,000-Series Annular Cutter (3-12264)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (925T)
- MORSE Band Saw Blade, 10 ft. 10-1/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812M42-10' 10-1/8)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -7'9-1/2)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-14' 6)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHBGR14 -11'6)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 3)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (3954681140-WWG)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (12910D2B51638)
- Morse Band Saw Blades