Shop All Band Saw Blades
Morse
Band Saw Blade, 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Carbide
Mfr # 13'6" ZCTGGP34
Zoro # G7062684
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 13'6" ZCTGGP34
- Zoro # G7062684
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 6 in |
Width | 1" |
Blade Width | 1 in |
Blade Length | 13 ft 6 in |
For Material Width | 1-3/4 in to 7 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 3/4 |
Thickness | 0.035" |
Material | Carbide |
Tooth Type | Variable |
Grade | Carbide, M-Factor, GP |
Application | Designed for Cutting Applications Including Alloy Steels, Mold Steels, Nickel Based Alloys, Tool Steels and Lower Grade Stainless Steels |
For Use With Saw Type | Band Saws |
For Use With | Short Production and Maintenance Applications on Metals |
Primary Material Application | Stainless Steel & Hard Alloys |
Blade Series | M-Factor GP |
Blade Material | Carbide |
Tip Material | Carbide Tipped |
Blade Thickness | 0.035 in |
Cutting Edge Style | Hook |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tools Steel |
Use Case | Production |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tools Steel, Tool Brand MK Morse, Blade Series M-Factor GP, Use Case Production, Blade Width 1 in, Blade Length 13 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Carbide Tipped, Blade Material Carbide, Cutting Edge Style Hook, For Material Width 1-3/4 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Mechanics Three-Shelf Cart, Black, Aluminum, 22-3/4 in W x 18 in D x 32 in H (MC-3)
- DRILL AMERICA 9/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS9/16)
- WESTWARD Rain Cover (TT31068G)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (40907)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Carbide (14'6" ZCTGGP34)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 8-1/2)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 7/10 TPI, 0.025" Thick, Carbide Grit (7' 9" - ZCG060 TCG CM)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 3)
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-11')
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-5' 4-1/2)
- SUPERCUT 72-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (400113)
- Morse Power Saw Blades