Shop All Band Saw Blades
Morse
Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide
Mfr # 13'6" ZCTGGP23
Zoro # G5065891
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Alloy Steels; Mold Steels; Hardboard; Nickel Based Alloys; Plastic; Titanium Alloys; Tool Steels
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 13'6" ZCTGGP23
- Zoro # G5065891
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 6 in |
Width | 1" |
For Material Width | 2-1/4 in to 11 in |
Blade Length | 13 ft 6 in |
Blade Width | 1 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Alloy Steels; Mold Steels; Hardboard; Nickel Based Alloys; Plastic; Titanium Alloys; Tool Steels |
Teeth per Inch | 2/3 |
Thickness | 0.035" |
Material | Carbide |
Tooth Type | Variable |
Grade | Carbide, M-Factor, GP |
Blade Series | M-Factor GP |
Application | Designed for Cutting Applications Including Alloy Steels, Mold Steels, Nickel Based Alloys, Tool Steels and Lower Grade Stainless Steels |
For Use With Saw Type | Band Saws |
For Use With | Short Production and Maintenance Applications on Metals |
Cutting Edge Style | Hook |
Primary Material Application | Stainless Steel & Hard Alloys |
Use Case | Production |
Tip Material | Carbide Tipped |
Blade Thickness | 0.035 in |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tools Steel |
Blade Material | Carbide |
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tools Steel, Tool Brand MK Morse, Blade Series M-Factor GP, Use Case Production, Blade Width 1 in, Blade Length 13 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 2/3, Tip Material Carbide Tipped, Blade Material Carbide, Cutting Edge Style Hook, For Material Width 2-1/4 in to 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-5' 8)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- ILC Replacement for Bosch Bat610g Battery (BAT610G)
- KODIAK CUTTING TOOLS M10X1.50 High Speed Steel Standard Hand Tap Metric (5511121)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide (14'6" ZCTGGP23)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 8-1/2)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 -13')
- MORSE Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (3934681140-WWG)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-9' 11-1/2)
- MORSE Band Saw Blade, 6 ft. 10 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-6' 10)
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (207149)
- Morse Power Saw Blades