Shop All Band Saw Blades
Morse
Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal
Mfr # ZWEG360C57S-13' 5
Zoro # G6340494
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 13 ft. 5 in
- Width 1-1/4"
- Teeth per Inch 5/7
- Thickness 0.042"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEG360C57S-13' 5
- Zoro # G6340494
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 5 in |
Width | 1-1/4" |
Blade Width | 1 1/4 in |
For Material Width | 1/4 in to 3/8 in |
Blade Length | 13 ft 5 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 1/4 in, Blade Length 13 ft 5 in, Blade Thickness 0.042 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Plier Set, 5 Piece General Purpose Plier (17835)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.00mm (47870)
- CLE-LINE 6PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS 1/16-3/8 (C22309)
- ROBERTS/Q.E.P.. Extendable FLR Roller (10-955)
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-11' 3)
- MORSE Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-13' 3)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-12' 6)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEAH04 -6'8)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-10' 0)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 3)
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08)
- Morse Power Saw Blades