Shop All Band Saw Blades
Morse
Band Saw Blade, 13 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C610MAT-13' 3
Zoro # G2959363
original price:
$67.29
20% off
new price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 6/10
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEG083C610MAT-13' 3
- Zoro # G2959363
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 3 in |
Width | 1" |
Blade Width | 1 in |
For Material Width | 1 in to 3 in |
Blade Length | 13 ft 3 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1 in, Blade Length 13 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2" Diamond Wet Core Bit (48-17-2035)
- GREENLEE Shoe Unit-4 (34344)
- GREENLEE Telescoping Fish Stick, 3 ft, SS (FP3)
- LYNDEX-NIKKEN Collet, 3J, 17/32in (300-034)
- MORSE Band Saw Blade, 13 ft. 11 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 11)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 2)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -10'10-1/2)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEAR14 -7'9-1/2)
- MORSE Band Saw Blade, 7 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-7'6)
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-14' 6)
- SUPERCUT 116-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (205077)
- Morse Power Saw Blades