Shop All Band Saw Blades
Morse
Band Saw Blade, 13 ft. 2 in L, 1" W, 2 TPI, 0.035" Thick, Carbon Steel
Mfr # ZHBGH02 -13'2
Zoro # G3228994
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Length 13 ft. 2 in
- Width 1"
- Teeth per Inch 2
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHBGH02 -13'2
- Zoro # G3228994
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 2 in |
Width | 1" |
Blade Width | 1 in |
For Material Width | 2-1/4 in to 11 in |
Blade Length | 13 ft 2 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Details
Primary Saw Application | Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture |
Item | Band Saw Blade |
Teeth per Inch | 2 |
Thickness | 0.035" |
Material | Carbon Steel |
Tooth Type | Hook |
Grade | Hard Back |
Blade Series | Hard Back |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
For Use With Saw Type | Band Saws |
For Use With | Short Production and Maintenance Applications on Metals |
Primary Material Application | Wood |
Cutting Edge Style | Hook |
Materials Cut | Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood |
Use Case | General/Maintenance |
Tip Material | Carbon Steel |
Blade Material | Carbon Steel |
Blade Thickness | 0.035 in |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1 in, Blade Length 13 ft 2 in, Blade Thickness 0.035 in, Teeth per Inch 2, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 2-1/4 in to 11 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 9 All Purpose Demolition Reciprocating Saw Blade, 10/14 TPI, 25-Piece, (RD9V-25B)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 4MT Mount Size, Steel (JK-16 MT4)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710)
- KO-KEN Socket 21mm 6 Point 23mm Z-series 3/8 Sq. Drive (3400MZ-21)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel (ZHEFR06 -7'9)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-11' 6)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-13' 0)
- MORSE 10Ft 3/4 W .035 10-14 Tpi Band Saw Bl, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick (3954131200)
- MORSE Band Saw Blade, 8 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-8' 5)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9'6)
- SUPERCUT 138-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (203967)
- Morse Power Saw Blades