Shop All Band Saw Blades
Morse
Band Saw Blade, 12 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C57S-12' 0
Zoro # G6340354
original price:
$53.91
7% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/7
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEG083C57S-12' 0
- Zoro # G6340354
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. |
Width | 1" |
For Material Width | 1/4 in to 3/8 in |
Blade Width | 1 in |
Blade Length | 12 ft |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 in, Blade Length 12 ft, Blade Thickness 0.035 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 1/4-inch (32 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960401)
- EGA MASTER LONG NOSE PLIER 160 MM TITACROM® BIMAT (62339)
- KLEIN TOOLS Slip-Joint Pliers, 6-Inch (D511-6)
- DEWALT 4-1/2"(115mm)- 6" (125mm) High Performance Trigger Switch Grinder (DWE43116)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-12' 6)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-14' 6)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06 -5'4-1/2)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -11'6)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-10' 0)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-9 Ft 11-1/2)
- STARRETT Band Saw Blade, 8 ft. 10" L, 5/8" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91471-08-10)
- Morse Band Saw Blades