Shop All Band Saw Blades
Morse
Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C46S-12' 0
Zoro # G6340345
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # ZWEG083C46S-12' 0
- Zoro # G6340345
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. |
Width | 1" |
For Material Width | 3/8 in to 3/4 in |
Blade Length | 12 ft |
Blade Width | 1 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 in, Blade Length 12 ft, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 1/4in RDO 35 | SYOS 25 Collet (PC35.140)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- VEGA Torq-Set Acr-R 10 Insert Bit x 1 (125TS10ACR-R)
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-7' 9)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBAR10-6'8)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-13' 0)
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-14' 6)
- MORSE Band Saw Blade, 8 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-8' 10-1/2)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-9' 11-1/2)
- DIABLO Tooth Wood and Metal Carbide Saw Blade (D0736GPA)
- Morse Power Saw Blades