Shop All Band Saw Blades
Morse
Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal
Mfr # ZWEG360C46S-12' 0
Zoro # G6340363
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/4"
- Teeth per Inch 4/6
- Thickness 0.042"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEG360C46S-12' 0
- Zoro # G6340363
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. |
Width | 1-1/4" |
For Material Width | 3/8 in to 3/4 in |
Blade Length | 12 ft |
Blade Width | 1 1/4 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 1/4 in, Blade Length 12 ft, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Set 3/8" Dr 5 Pc Set Hex Bit Skts w/Long (361)
- PALMGREN MT2 3/8"-16 Arbor JT33 (9680168)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- STANLEY ENGINEERED FASTENING Three Jaws For 3/32 To 3/16 Dia Rivets For 2100, 2500, 5200 & 5400 (13300)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14 -7'9)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-10' 0)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-13' 6)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 2 TPI, 0.035" Thick, Carbon Steel (ZHEGH02-13'2)
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-6'9)
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610M42-11' 6)
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (99968D2B92820)
- Morse Power Saw Blades