Shop All Band Saw Blades
Morse
Band Saw Blade, 12 ft. 6 in L, 3/8" W, 4 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHEBH04 -12'6
Zoro # G3031822
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 3/8"
- Teeth per Inch 4
- Thickness 0.025"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHEBH04 -12'6
- Zoro # G3031822
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6 in |
Width | 3/8" |
Blade Length | 12 ft 6 in |
For Material Width | 1-3/4 in to 4 in |
Blade Width | 3/8 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7/8 in to 1-1/4 in, For Material Width 1-3/4 in to 4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- HHIP 1/2-20NF H3 4 Flute High Speed Steel Plug Hand Tap (1013-5020)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/2 in, SAE (SIB22213)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.47, 1.73 (202208-M)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEBH04 -7'9-1/2)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -5'4-1/2)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide (14'6" ZCTGGP23)
- MORSE Band Saw Blade, 10 ft. 10 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal (10'10" ZWEFC811S)
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-15' 6)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 8-1/2)
- STARRETT Band Saw Blade, 6 ft. 11-1/8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-11-1/8)
- Morse Power Saw Blades