Shop All Band Saw Blades
Morse
Band Saw Blade, 12 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHBDW18-12'6'
Zoro # G3490252
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHBDW18-12'6'
- Zoro # G3490252
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6 in |
Width | 1/2" |
Blade Length | 12 ft 6 in |
For Material Width | 1/8 in to 3/16 in |
Blade Width | 1/2 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Details
Primary Saw Application | General Purpose |
Item | Band Saw Blade |
Teeth per Inch | 18 |
Thickness | 0.025" |
Material | Carbon Steel |
Tooth Type | Wavy |
Grade | Hard Back |
Blade Series | Hard Back |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
For Use With | Short Production and Maintenance Applications on Metals |
For Use With Saw Type | Band Saws |
Blade Material | Carbon Steel |
Blade Thickness | 0.025 in |
Tip Material | Carbon Steel |
Use Case | General/Maintenance |
Cutting Edge Style | Hook |
Materials Cut | Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood |
Primary Material Application | Wood |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1/8 in to 3/16 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG13T)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3100)
- KO-KEN Ratchet Handle 24 teeth Locking Flexible Head 265mm Polished Handle 3/8 Sq. Drive (3774PL)
- WESTWARD Rafter Angle Square, 7 In, Aluminum (4MRX4)
- MORSE Band Saw Blade, 6 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-6'1)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBDW18 -5'4-1/2)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-100')
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (ZWEDR14MAT-12' 6)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -10'10-1/2)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 6)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-11' 3)
- Morse Band Saw Blades