Shop All Band Saw Blades
Morse
Band Saw Blade, 12 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal
Mfr # 12'10" ZWEG083C34MAVPR
Zoro # G2188801
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steels; Stainless Steels; Tool Steels
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 12'10" ZWEG083C34MAVPR
- Zoro # G2188801
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 10 in |
Width | 1" |
For Material Width | 1-3/4 in to 7 in |
Blade Width | 1 in |
Blade Length | 12 ft 10 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Maverick, Use Case Production, Blade Width 1 in, Blade Length 12 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11.50mm (C62904)
- TEKTON Reducer Set, 3-Piece (3/8, 1/2, 3/4 in.) (SHA99015)
- MIDWEST FASTENER 1/4" x 3-1/2" T-30 Star Drive Power Drive Bits 15PK (54053)
- MILWAUKEE TOOL 6" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5786)
- MORSE Band Saw Blade, 15 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (15' ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11' ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12' ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-6' 9)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-10' 0)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -13')
- SUPERCUT 100.75-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207484)
- Morse Power Saw Blades