Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C46A-11' 6
Zoro # G5107575
product price: $58.39
/ea
$58.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEG083C46A-11' 6
- Zoro # G5107575
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. |
Width | 1" |
For Material Width | 1-1/2 in to 5 in |
Blade Length | 11 ft 6 in |
Blade Width | 3/4 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-1/2 in to 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Housing, for Exhaust Die Grinder (01463)
- HHIP Universal Work Stop (3900-2125)
- DYNABRADE Mini-Nitro Blt Sndr 20K (MNF1)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2500)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9'6)
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-6'9)
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBBR14-12'6)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-100')
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-5'8)
- MORSE Blade, Bandsaw, 12 Ft 6 In X 1/4 X .025, 12 ft. 6 in L, 1/4" W, 18 TPI, 0.025" Thick, Carbon (1632181500)
- SUPERCUT 99.75-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (708134)
- Morse Power Saw Blades