Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal
Mfr # 11' ZWEG083C34MAVPR
Zoro # G2188792
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steels; Stainless Steels; Tool Steels
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 11' ZWEG083C34MAVPR
- Zoro # G2188792
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. |
Width | 1" |
For Material Width | 1-3/4 in to 7 in |
Blade Width | 1 in |
Blade Length | 11 ft |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Maverick, Use Case Production, Blade Width 1 in, Blade Length 11 ft, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.008)
- DEWALT 1-1/2"x31"x36" High Impact 4 Cutter SDS Max (DW5859)
- KEO Countersink, 3 FL, 60 deg, 1-1/4in, HSS, TiN (51256-TIN)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 3/8" Dia. - 90 Degree (6802414)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12' ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'6" ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 12 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'10" ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 13 ft. 11 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 11)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHBGR14 -10'10-1/2)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-12' 0)
- STARRETT Band Saw Blade, 13 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-04)
- Morse Power Saw Blades