Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel
Mfr # ZHBGR14-11'
Zoro # G2660366
original price:
$34.79
10% off
new price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Length 11 ft.
- Width 1"
- Teeth per Inch 14
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHBGR14-11'
- Zoro # G2660366
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. |
Width | 1" |
Blade Length | 11 ft |
For Material Width | 1/2 in to 2 in |
Blade Width | 1 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Details
Primary Saw Application | Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture |
Item | Band Saw Blade |
Teeth per Inch | 14 |
Thickness | 0.035" |
Material | Carbon Steel |
Tooth Type | Raker |
Grade | Hard Back |
Blade Series | Hard Back |
For Use With Saw Type | Band Saws |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
For Use With | Short Production and Maintenance Applications on Metals |
Materials Cut | Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood |
Use Case | General/Maintenance |
Cutting Edge Style | Hook |
Blade Material | Carbon Steel |
Tip Material | Carbon Steel |
Blade Thickness | 0.035 in |
Primary Material Application | Wood |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1 in, Blade Length 11 ft, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Flat Second File (DIC03698)
- URREA Chrome finish hinge handle 1/2" X 10-5/8" (5466)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.75", 740 pcs. (101201400)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 7' 8-1/2)
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-14' 6)
- MORSE Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal (ZWEN635C34S-15' 0)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-10' 0)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 0)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBBR14 -7'9-1/2)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 2/3 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-100')
- Morse Power Saw Blades