Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C610M42-11' 6
Zoro # G2606947
original price:
$67.29
23% off
new price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 6/10
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEG083C610M42-11' 6
- Zoro # G2606947
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6" |
Width | 1" |
Blade Length | 11 ft 6 in |
Blade Width | 1 in |
For Material Width | 1 in to 3 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Open End, 10mm (19ZC66)
- INSIZE Combination Square Set, Powder Coated (2278-180E)
- MILWAUKEE TOOL 10mm Metric Flex Head Ratcheting Combination Wrench (45-96-9610)
- HOMESTEAD 13 in. Straight Draw Shave (HO830460)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHBGR14 -11'6)
- MORSE Band Saw Blade, 5 ft. 4" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-5' 4)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-11' 6)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 3)
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812M42-11' 3)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-12' 6)
- LENOX Band Saw Blade, 14 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79709CLB144420)
- Morse Band Saw Blades