Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel
Mfr # ZHEFR14-11'6
Zoro # G3267704
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 3/4"
- Teeth per Inch 14
- Thickness 0.032"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHEFR14-11'6
- Zoro # G3267704
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6 in |
Width | 3/4" |
Blade Width | 3/4 in |
Blade Length | 11 ft 6 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.032 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 2-1/2 in to 3 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Power Punch Kit, 10 pcs. (AX1860)
- HHIP 21mm Combination Wrench (7023-2025)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (440G15)
- METABO Fast Battery Charger, ASC 145, 12V-36V, (ASC 145)
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (1644141370 -11'5)
- MORSE 9Ft 8 X 1 X .035 Long Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick (3055461160)
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-10' 5)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-12' 6)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEAH04 -7'9-1/2)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14 -7'9-1/2)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-06-08)
- Morse Power Saw Blades