Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel
Mfr # ZHEFR10-11'6
Zoro # G3062726
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 3/4"
- Teeth per Inch 10
- Thickness 0.032"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZHEFR10-11'6
- Zoro # G3062726
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6 in |
Width | 3/4" |
Blade Length | 11 ft 6 in |
For Material Width | 1/2 in to 2 in |
Blade Width | 1/2 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 6 in, Blade Thickness 0.032 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 3/8"R (CF901PF)
- WESTWARD Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX75)
- BOSCH Nibbler Punch for Mfr No. 1529B (2608639027)
- CURRENT TOOLS 1-7/32" Piece Maker Knock-Out Die (1592)
- MORSE Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06 11'1)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-9' 11-1/2)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (ZWEDR14MAT-5' 4-1/2)
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-14' 6)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEAR14 -7'9)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 -11'6)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-5' 8)
- Morse Power Saw Blades