Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # ZWEDC1014MAT-11' 6
Zoro # G3431872
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 11 ft. 6 in
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEDC1014MAT-11' 6
- Zoro # G3431872
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1/2 in to 2 in |
Blade Length | 11 ft 6 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner Accessory (61713)
- HHIP Adjustable Tailstock For 8 & 10" Rotary Tables (3900-2402)
- DEWALT 6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Cutoff Guard (DWE46144N)
- TITAN Tape Measure, 25Ft (TIT10906)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (ZWEDR18MAT-7' 9)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (10' ZWEG083C811S)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHEFR10 -7'9)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-9' 11-1/2)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-12' 0)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHEGR14-11')
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (533446)
- Morse Band Saw Blades