Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel
Mfr # ZHBDR10 -11'6
Zoro # G3231496
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.025"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # ZHBDR10 -11'6
- Zoro # G3231496
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6 in |
Width | 1/2" |
Blade Length | 11 ft 6 in |
Blade Width | 1/2 in |
For Material Width | 3/8 in to 1/2 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Details
Primary Saw Application | Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture |
Item | Band Saw Blade |
Teeth per Inch | 10 |
Thickness | 0.025" |
Material | Carbon Steel |
Tooth Type | Raker |
Grade | Hard Back |
Blade Series | Hard Back |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
For Use With | Short Production and Maintenance Applications on Metals |
For Use With Saw Type | Band Saws |
Primary Material Application | Wood |
Materials Cut | Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood |
Cutting Edge Style | Hook |
Use Case | General/Maintenance |
Blade Material | Carbon Steel |
Blade Thickness | 0.025 in |
Tip Material | Carbon Steel |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 3/8 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 3/8 in, SAE (SIB22210)
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5212H)
- PROTO 1 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J10017)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- MORSE Band Saw Blade, 10 ft. 1-3/4 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-10' 1-3/4)
- MORSE Band Saw Blade, 9 ft. 6 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (9'6" ZWEG083C811S)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 6)
- MORSE Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series (ZWEG083C812MAT-13' 0)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-12' 6)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (12'6" ZWEG083C811S)
- BAHCO 14'10in. x 1in. x .035in. x 5/8T Bi-Metal Bandsaw Blade (3851-27-0.9-5/8-14’10”)
- Morse Power Saw Blades