Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal
Mfr # 11'6" ZWEG083C34MAVPR
Zoro # G2188783
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steels; Stainless Steels; Tool Steels
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 11'6" ZWEG083C34MAVPR
- Zoro # G2188783
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6 in |
Width | 1" |
Blade Length | 11 ft 6 in |
Blade Width | 1 in |
For Material Width | 1-3/4 in to 7 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Maverick, Use Case Production, Blade Width 1 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, Swivel, Heavy Duty (1765)
- IRWIN 48" L Cast Iron Cast Iron Pipe Wrench 48" (274108)
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-21FG)
- HHIP 3 Piece 1/2" Shank Fly Cutter Set 3/16-1/4-5/16" Capacity (4002-0001)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'6" ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11' ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 12 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'10" ZWEG083C34MAVPR)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-10' 10-1/2)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDH04 -12'6)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 8-1/2)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 3)
- Morse Band Saw Blades