Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal
Mfr # ZWEG360C57S-11' 6
Zoro # G6340336
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/4"
- Teeth per Inch 5/7
- Thickness 0.042"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEG360C57S-11' 6
- Zoro # G6340336
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6 in |
Width | 1-1/4" |
Blade Width | 1 1/4 in |
Blade Length | 11 ft 6 in |
For Material Width | 1/4 in to 3/8 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 1/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Spring Loaded Rafter Hook - Replaces Paslode 501347 (M750P)
- DEWALT Dust Shroud, Cut-Out Tool Accessory (DCE555DC)
- MILWAUKEE TOOL 300 MCM Aluminum U Style Die (49-16-U300)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-11' 6)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-14' 6)
- MORSE Band Saw Blade, 13 ft. 3" L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035R14M42-13' 3)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (11'3" ZWEG083C811S)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -5'4-1/2)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEAH06 -7'9)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -7'9)
- Morse Power Saw Blades