Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal
Mfr # ZWEFC1014MAT-11' 5
Zoro # G2884883
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/4"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEFC1014MAT-11' 5
- Zoro # G2884883
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 5 in |
Width | 3/4" |
Blade Length | 11 ft 5 in |
Blade Width | 3/4 in |
For Material Width | 1/2 in to 2 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 11 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Extractor Set: 9 Pc. 8mm-19mm with 3/8" Drive (54019)
- KRAFT TOOL Double 3/8" V-Notch Steel Rake Head, 24 (GG595-01)
- STANLEY Panel Carrier Yellow (93-301)
- DYNAMIC Tools 3/8" Drive 27 Piece 6 Point, Std/Deep SAE Socket Set, 3/8" - 1" (D010009)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-11' 6)
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEBH06 -12'6)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -10'10-1/2)
- MORSE 11Ft 8 X 1 X .035 X5/8Mat Bandsaw Blade, 11 ft. 8 in L, 1" W, 0.035" Thick (3955581400)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 2)
- MORSE Band Saw Blade, 7 ft. 9" L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035R14M42-7' 9)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (39413CLB113355)
- Morse Power Saw Blades