Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal
Mfr # 11'3" ZWEG083C811S
Zoro # G7552641
original price:
$70.25
7% off
new price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 8/11
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 11'3" ZWEG083C811S
- Zoro # G7552641
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 3 in |
Width | 1" |
Blade Length | 11 ft 3 in |
Blade Width | 1 in |
For Material Width | 1/8 in to 3/16 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 in, Blade Length 11 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 8/11, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/8 in to 3/16 in, For Use With Saw Type Band Saws
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Knob Size: 1 D=M05X25, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.0105X25)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 36 In. L (1161300)
- VESTIL Wood Prylever Bar, 4250 lb. Cap., 6 ft. (PLB-6)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.50mm (47233)
- MORSE Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-5'4)
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-10' 10-1/2)
- MORSE Band Saw Blade, 15 ft. 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46MATPR-15' 4)
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-11' 6)
- MORSE Band Saw Blade, 12 ft. 6" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-12' 6)
- MORSE Band Saw Blade, 5 ft. 8" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-5' 8)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-08)
- Morse Power Saw Blades