Shop All Band Saw Blades
Morse
Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C58MAT-11' 3
Zoro # G3235303
original price:
$69.85
31% off
new price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEG083C58MAT-11' 3
- Zoro # G3235303
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 3 in |
Width | 1" |
Blade Length | 11 ft 3 in |
For Material Width | 1-1/4 in to 4 in |
Blade Width | 1 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 5/8 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | Matrix II |
Blade Series | Matrix II |
Application | General Purpose for Cutting Materials with Easy to Moderate Machinability |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Use Case | General/Maintenance |
Materials Cut | Carbon Steel, Structural Steel |
Tip Material | Bi-Metal |
Primary Material Application | General Purpose Metal Cutting |
Blade Material | Bi-Metal |
Cutting Edge Style | Variable |
Blade Thickness | 0.035 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1 in, Blade Length 11 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Width 1-1/4 in to 4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Replacement Nylon Tape -50FT No Case (RN536-50)
- DIABLO SAW BLADE 5-1/2X18T (D055018WMX)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H3216IO)
- M.A. FORD Xt 3/4X3-1/4X6 - .015Cr (78050006)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 6)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-7' 9)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEFC46MATPR-11' 6)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-11' 6)
- MORSE Band Saw Blade, 100 ft. L, 3/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBFR14-100')
- LENOX Band Saw Blade, 9 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (52255D2B92870)
- Morse Power Saw Blades