Shop All Band Saw Blades
Morse
Band Saw Blade, 10 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C57S-10' 0
Zoro # G6340232
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/7
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # ZWEG083C57S-10' 0
- Zoro # G6340232
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1" |
Blade Width | 1 in |
Blade Length | 10 ft |
For Material Width | 1/4 in to 3/8 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 1 in, Blade Length 10 ft, Blade Thickness 0.035 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Thread Die, 1 1/2 In, 3/8 In, 16 Pitch (10T752)
- COLLINS AXE Hammer Sledge 10# Fg Hdl (MD-10FD-C)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (431117)
- PROTO 1/2 in Drive SAE, 30 pcs (J54130T)
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-10' 4)
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-14' 6)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-100')
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 0)
- MORSE Band Saw Blade, 100 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-100')
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-14' 6)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (401509)
- Morse Band Saw Blades