Shop All Band Saw Blades
Morse
Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C1014MAT-10' 10-1/2
Zoro # G2808547
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Aluminum Castings; Carbon Steel; Structural Steels
- Width 1"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # ZWEG083C1014MAT-10' 10-1/2
- Zoro # G2808547
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 10-1/2 in |
Width | 1" |
Blade Length | 10 ft 10-1/2 in |
Blade Width | 1 in |
For Material Width | 1/2 in to 2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH12)
- DRILL AMERICA 15/16"x2" HSS Annular Cutter (DWC5-530-230)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #32 (54042)
- WRIGHT TOOL Spinner 1/4" Drive Spinner - 6 (2441)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-10' 0)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-14' 6)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (ZWEDR18MAT-100')
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (1844061370 -11'5)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide (13'6" ZCTGGP23)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -12'6)
- STARRETT Band Saw Blade, 8 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-01)
- Morse Band Saw Blades