Shop All Portable Band Saw Blades
Morse
Band Mat 1/1/4 42 6/10
Mfr # 3961681440
Zoro # G0763281
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/4"
- Teeth per Inch 6/10
- Thickness 0.042"
- Tooth Type 0 Rake
- Grade Matrix II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 3961681440
- Zoro # G0763281
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Width | 1-1/4" |
Details
Teeth per Inch | 6/10 |
Thickness | 0.042" |
Tooth Type | 0 Rake |
Grade | Matrix II |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Item | Band Mat 1/1/4 42 6/10 |
Description
Band Mat 1/1/4 42 6/10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Sae Wrench, Sets 10 pcs. (19004)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M4x07 Thread, 1 OD Die, Right Hand Thread, HSS, Bright (DWTMR1-4X.7)
- DOLPHIN COMPONENTS 8 1/2 in Ratchet Crimper 24 to 16 AWG (DC-4141)
- HOUGEN Carbide Inserts, 10 pack (05467)
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP4418WGR)
- MORSE 9Ft 6 1 /2 X 1 X .035 X 8/12 Mat Part (3955811144)
- MORSE Blade, 44-7/8 in. Lx1/2 in.W, Bimetal, PK25 (ZWEP441216MCB25)
- MORSE Portable Saw Blade, Bi-Metal, 1/2"W, PK3 (001212)
- MORSE Blade, 35-3/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP351216MC)
- MORSE Master Cobalt-44-7/8 in Premium Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 14/18 (ZWEP441418MC)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TY01)
- Morse Power Saw Blades