Shop All Pilot Point Drill Bits
Morse
Auto Start Pilot for DG Holesaw, 2-5/8in.
Mfr # DGAPC
Zoro # G1822856
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-5/8"
- Shank Size 13/64"
- For Use With DMG Hole Saws
- Hole Saw Product Grouping Hole Saw Accessories
- Pilot Bit Shank Size 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # DGAPC
- Zoro # G1822856
- UPC # 050326129503
- Country of Origin Taiwan, Province of China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 2-5/8" |
Shank Size | 13/64" |
Pilot Bit Shank Size | 13/64 in |
Pilot Bit Size | 1/4 in |
Pilot Bit Overall Length | 4 1/2 in |
Details
Item | Pilot Drill Bit |
For Use With | DMG Hole Saws |
Hole Saw Product Grouping | Hole Saw Accessories |
Pilot Bit Material | Steel |
Pilot Bit Shank Style | Round |
Pilot Bit Material | Steel |
Description
Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Round, Pilot Bit Shank Size 13/64 in, Pilot Bit Overall Length 4 1/2 in, Pilot Bit Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8in. (CTS34)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .060 Corner Radius Endmill, PowerA (211-455-1)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-12 Bright HSS RHS/RHC 1/8 (C13180)
- MORSE Pilot Drill Bit, Steel, 1/4" Shank Size (MAPD3C)
- MORSE Pilot Drill Bit, 4-5/16" L (MPD401)
- MORSE Pilot Drill Bit, 1/4 In, HSS (TACPD4)
- MORSE Pilot Drill Bit, CTDP 1/4" dia x 2-1/2" L (CTDP)
- MORSE Pilot Drill Bit, Steel, 1/4" Shank Size (MAPD3CT)
- DEWALT PILOT POINT 13/64 DRILL BITS-BULK (DW1913B)
- DEWALT 1-3/8" x 6" Heavy Duty Spade Bit (DW1585)
- Morse Drill Bits