Shop All Jobber Length Drill Bits
Morse
Aircraft Drill, 1Stage Type J Heavy Duty Jobber Length, Series 2345, 92 mm Drill Size Metric, 0
Mfr # 17686
Zoro # G908043199
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 17686
- Zoro # G908043199
- UPC # 686125176860
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Aircraft Drill, 1Stage Type J Heavy Duty Jobber Length, Series 2345, 92 mm Drill Size Metric, 03622 in Drill Size Decimal inch, 127 mm Overall Length, 92 mm Cutting Depth, Standard Flute, 92 mm Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 16mmx5/8x1-5/8x3-3/4 (C75104)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (5 pk) (49-25-1575)
- PROTO 4 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J204G)
- WESTWARD #46 Carbide 118 Deg. Jobber Length Drill Bit (5VTZ9)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Size: R (29303390)
- ZORO SELECT #47 Carbide 118 Deg. Jobber Length Drill Bit (450-300785)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/32 (C10606)
- DRILL AMERICA 5.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO5.50)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 21/64 (C71021)
- DRILL AMERICA 27/64" Cobalt Jobber Length Drill Bit (DWDCO27/64)
- Morse Jobber Length Drill Bits