Shop All Screw Machine Length Drill Bits
Morse
Aircraft Drill, 1Stage Type C Heavy Duty Screw Machine, Series 1398, U Drill Size Letter, 0368
Mfr # 14983
Zoro # G208044063
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 14983
- Zoro # G208044063
- UPC # 686125149833
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Aircraft Drill, 1Stage Type C Heavy Duty Screw Machine, Series 1398, U Drill Size Letter, 0368 in Drill Size Decimal inch, 318 in Overall Length, 11316 in Cutting Depth, Standard Flute, 11316 in Flute Length, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Spiral O, 1/4, 5/8, 2 (65-023)
- DRILL AMERICA 1/2"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1220)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 3MT Mount Size, Steel (JK-16 MT3)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, Spline (HC4024)
- CHICAGO-LATROBE Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50895)
- CLEVELAND Screw Machine Drill Bit, 1 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04668)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50887)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48508)
- OSG Screw Machine Drill Bit, 5.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2087)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49202)
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- Morse Drill Bits