Shop All Screw Machine Length Drill Bits
Morse
Aircraft Drill, 1Stage Type C Heavy Duty Screw Machine, Series 1398, 3164 Drill Size Fraction,
Mfr # 14996
Zoro # G408044009
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 14996
- Zoro # G408044009
- UPC # 686125149963
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Aircraft Drill, 1Stage Type C Heavy Duty Screw Machine, Series 1398, 3164 in Drill Size Fraction, 04844 in Drill Size Decimal inch, 31116 in Overall Length, 2316 in Cutting Depth, Standard Flute, 2316 in Flute Length, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 x 10.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2120x1)
- STARRETT Thickness Gage, 0.020 In, 1/2 x 12 In (667-20)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- ILC Replacement for Bosch Bat607 Battery (BAT607)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14236)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50810)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101250)
- OSG Screw Machine Drill Bit, 14.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691420)
- YG-1 TOOL CO Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (D4146013)
- OSG Flat Bottom Drill Bit, 11.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331100)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52814)
- Morse Screw Machine Length Drill Bits