Shop All Screw Machine Length Drill Bits
Morse
Aircraft Drill, 1Stage Type C Heavy Duty Screw Machine, Series 1398, 2764 Drill Size Fraction,
Mfr # 14992
Zoro # G608043987
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 14992
- Zoro # G608043987
- UPC # 686125149925
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pMorse Aircraft Drill, 1Stage Type C Heavy Duty Screw Machine, Series 1398, 2764 in Drill Size Fraction, 04219 in Drill Size Decimal inch, 338 in Overall Length, 2 in Cutting Depth, Standard Flute, 2 in Flute Length, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 18mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86418)
- DRILL AMERICA 5/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-82)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 1/2"R (CF577PF)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.80mm (45329)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48232)
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDN0)
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50898)
- CLEVELAND Screw Machine Drill Bit, 6.60 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14809)
- CHICAGO-LATROBE Screw Machine Drill Bit, T Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50849)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15272)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49204)
- Morse Screw Machine Length Drill Bits