Shop All Jobber Length Drill Bits
Morse
Aircraft Drill, 1Stage Type B Heavy Duty Jobber Length, Series 1385, 716 Drill Size Fraction,
Mfr # 14553
Zoro # G308043232
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 14553
- Zoro # G308043232
- UPC # 686125145538
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Aircraft Drill, 1Stage Type B Heavy Duty Jobber Length, Series 1385, 716 in Drill Size Fraction, 04375 in Drill Size Decimal inch, 512 in Overall Length, 4116 in Cutting Depth, Standard Flute, 4116 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Stainless Steel, Titanium, Steel Alloy and Other Low to Medium Tensile Strength Materialsp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bore Gage (S3089Z-131-6J)
- DIABLO Starlock 2 in. W High Carbon Steel Oscillating Scraper Set 2 pc (DOSSCRP2)
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64830)
- KO-KEN Extension Bar 50mm Z-series 1/4 Sq. Drive (2760Z-50)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #30 (C22680)
- EAZYPOWER Jobber Length Drill Bit, 9/64", M2 HSS (86755/B)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 3/8 (C03673)
- DRILL AMERICA #24 Cobalt Jobber Length Drill Bit (DWDCO24)
- SUPER TOOL 5.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301054)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.00mm (C74001)
- DRILL AMERICA 13.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO13.00)
- Morse Drill Bits