Shop All Jobber Length Drill Bits
Morse
Aircraft Drill, 1Stage Type B Heavy Duty Jobber Length, Series 1385, 38 Drill Size Fraction, 0
Mfr # 14544
Zoro # G908043304
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 14544
- Zoro # G908043304
- UPC # 686125145446
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Aircraft Drill, 1Stage Type B Heavy Duty Jobber Length, Series 1385, 38 in Drill Size Fraction, 0375 in Drill Size Decimal inch, 5 in Overall Length, 358 in Cutting Depth, Standard Flute, 358 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Stainless Steel, Titanium, Steel Alloy and Other Low to Medium Tensile Strength Materialsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 7/8 x 7-1/2 in. (38556)
- STARRETT Outside Micrometer, 7/8", Pointed Anvil (210AP)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/4 x 12 in. (36848)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 11/64in (1060417)
- KODIAK CUTTING TOOLS 1/16 Jobber Length Drill Oxided 118 Deg. Pt (5404663)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 25/64 (C71025)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 4.20mm (C18932)
- OSG Jobber Drill Bit, 3.37mm, HSS-E (8597337)
- CENTURY DRILL & TOOL 1/8" Black Oxide Jobber Length Drill Bit (24608)
- Morse Jobber Length Drill Bits