Morse

Aircraft Drill, 1Stage Type B Heavy Duty Jobber Length, Series 1385, 1532 Drill Size Fraction,


product price: $17.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

pMorse Aircraft Drill, 1Stage Type B Heavy Duty Jobber Length, Series 1385, 1532 in Drill Size Fraction, 04688 in Drill Size Decimal inch, 534 in Overall Length, 4516 in Cutting Depth, Standard Flute, 4516 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Stainless Steel, Titanium, Steel Alloy and Other Low to Medium Tensile Strength Materialsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.