Shop All Portable Band Saw Blades
Morse
9Ft 6 1 /2 X 1 X .035 X 8/12 Mat Part
Mfr # 3955811144
Zoro # G0762651
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 ft. 6-1/2"
- Width 1"
- Teeth per Inch 8/12
- Thickness 0.035"
- Tooth Type 0 Rake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 3955811144
- Zoro # G0762651
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 9 ft. 6-1/2" |
Width | 1" |
Details
Teeth per Inch | 8/12 |
Thickness | 0.035" |
Tooth Type | 0 Rake |
Grade | Matrix II |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Item | 9Ft 6 1 /2 X 1 X .035 X 8/12 Mat Part |
Description
9Ft 6 1 /2 X 1 X .035 X 8/12 Mat Part
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Stainless Carpenters Try Square, 14" (K53-14-N)
- RIDGID Switch, Toggle K375/750 (41817)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw Kit (5.0Ah) (XSC01T)
- CMT Router Bit, 2-1/4 in. L, 1/4 in. Cut Dia. (811.065.11)
- MORSE Portable Band Saw Blade, 35-3/8in, PK3 (ZWEP35811MC)
- MORSE Band Saw Blade, 28-13/16 x 1/2 x14/18, PK3 (ZWEP281418MC)
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 (001182)
- MORSE M.K. Morse 497-ZWEP441418MC 44-.88 in. Portable Band Saw Blade Bi-Metal .50 in.; 44-.88 in. Portable Band Saw Blade Bi-Metal .50 in. -Box Of 3 Ea (497-ZWEP441418MC)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP3224W)
- MORSE Portable Band Saw Blade, 32-7/8in, PK3 (ZWEP32811MC)
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade 25PK (48-39-0615)
- Morse Portable Band Saw Blades