Shop All Band Saw Blades
This Product is Discontinued
Morse
7Ft 9-1/2Inx1/2In Carbon Bandsaw Blade, 7 ft. 9-1/2 in L, 1/4" W, 8 TPI, 0.025" Thick, Carbon (Discontinued)
Mfr # 1632080934
Zoro # G3297519
This Product is Discontinued
Key Features
- Length 7 ft. 9-1/2 in
- Width 1/4"
- Teeth per Inch 8
- Thickness 0.025"
- Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 1632080934
- Zoro # G3297519
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2 in |
Width | 1/4" |
Details
Item | 7Ft 9-1/2Inx1/2In Carbon Bandsaw Blade |
Teeth per Inch | 8 |
Thickness | 0.025" |
Material | Carbon |
Grade | QS HEF Carbon |
Description
7Ft 9-1/2Inx1/2In Carbon Bandsaw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.