Shop All Hole Saws
Morse
7/8" Bi-Metal Hole Saw
Mfr # MHS14
Zoro # G8039766
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Saw Dia. | 7/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Tooth Material Grade | M42 |
Replacement Arbor No. | Mfr. No. MA24, MA34 |
Item | Hole Saw |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 7/8 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 24" (81308D)
- EXAIR Air Gun Nozzle, 1-5/8 In. L (1104SS)
- INSIZE Inside Spring Caliper, Steel, 12" Range (7240-300)
- WESTWARD Repl Hook Jaw, For 36 In Pipe Wrench (31D048)
- MORSE Hole Cutter, Metal, Saw Diameter 4in. (CTD64)
- MORSE 3/4" Bi-Metal Hole Saw (MHS12)
- MORSE 1-7/8" (100mm) Bi-Metal Hole Saw (MHS63)
- MORSE 1-11/16" Bi-Metal Hole Saw (MHSA27C)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/4" (CTD205)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/4 in. (CTD36)
- MILWAUKEE TOOL 2-1/4 in. Carbide Grit Hole Saw (49-56-0449)
- Morse Hole Saws & Cutters