Shop All Hole Saws
Morse
55mm Bi-Metal Hole Saw
Mfr # MHS345
Zoro # G8039888
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 55 mm |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Replacement Arbor No. | Mfr. No. MA45PS |
Tooth Material Grade | M42 |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Item | Hole Saw |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 55 mm, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.094 In, Black (911109400)
- DRILLCO 8-32, CARBON TAPER TAPS - 2000C (20C008CT)
- CRESCENT 11" Locking C-Clamp with Regular Tips - Bulk (C11CCVBN)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/8 in. (CTS54)
- MORSE 13/16" Carbide Grit Hole Saw (MHSG13)
- MORSE 3" Bi-Metal Hole Saw (MHSA48C)
- MORSE Carbide Hole Cutter, 1-3/8in. Hole, 1in. D (CTD22)
- MORSE Hole Saw, Advanced, Series: MHSA, 2-3/8 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/4 (MHSA38C)
- MORSE 167109 CTD Deep Hole Cutter, 1-1/16 in dia, 1 in D Cutting, Carbide Cutting Edge (CTD17)
- RELTON STHS SERIES STHS 3.0 x 2.0 dd Complete Carbide Tipped Hole Saw (STHS-48)
- Morse Hole Saws & Cutters