Shop All Hole Saws
Morse
5/16" Diamond Grit Hole Saw
Mfr # DGM05C
Zoro # G5012962
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Diamond Grit
- Application Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
- Max. Cutting Depth 1/2 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/2 in |
Shank Size | 1/4 in Hex |
Saw Dia. | 5/16 in |
Details
Primary Saw Application | Masonry |
Tooth Material | Diamond Grit |
Application | Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring |
Arbor Design | Built-In |
Teeth per Inch | Continuous Grit |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Impact Rated | No |
Materials Cut | Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring |
Primary Material Application | Masonry and Tile |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring, Arbor Design Built-In, Tooth Material Diamond Grit, Saw Dia. 5/16 in, Teeth per Inch Continuous Grit, Max. Cutting Depth 1/2 in, Impact Rated No, Shank Size 1/4 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set, 9-Piece (42-50 mm) (WCB90201)
- DOALL SAWING PRODUCTS DoAll Penetrator Band Saw Blade, 1 -1/4"W, .042 thick/gauge, 3-4 TPI (301-739138.000)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4996 (J4996)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #44 (44114)
- MORSE 1/4" Diamond Grit Hole Saw (DGM04C)
- MORSE 3/4" Diamond Grit Hole Saw (DGM12C)
- MORSE 5/8" Diamond Grit Hole Saw (DGM10C)
- MORSE 1-3/16" Carbide Grit Hole Saw (MHSG19)
- MORSE 7/8" Bi-Metal Hole Saw (MHSA14C)
- MORSE 13/16" Carbide Grit Hole Saw (MHSG13)
- XTREME BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5878B)
- Morse Hole Saws & Cutters