Shop All Hole Saws
Morse
5-3/4" Carbide Grit Hole Saw
Mfr # MHSG92
Zoro # G9534631
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Tungsten Carbide Grit
- Application Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | Any Shank Size |
Saw Dia. | 5 3/4 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Primary Saw Application | Masonry |
Tooth Material | Tungsten Carbide Grit |
Application | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Replacement Arbor No. | Mfr. No. MA35PSCT |
Item | Hole Saw |
Tooth Material Grade | YG6C |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board |
Primary Material Application | Masonry and Tile |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board, Arbor Design Not Included, Tooth Material Tungsten Carbide Grit, Saw Dia. 5 3/4 in, Teeth per Inch Gulleted, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size Any Shank Size, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2 Rigid Scraper Blade (OSL200RS)
- MILWAUKEE TOOL 600 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B600S)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS11-102+BAT415)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- MORSE 2-3/8" Carbide Grit Hole Saw (MHSG38)
- MORSE 3-1/8" Carbide Grit Hole Saw (MHSG50)
- MORSE 3-3/8" Carbide Grit Hole Saw (MHSG54)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 7/8 (MHSTK14)
- MORSE Hole Saw With Arbor, 6 In Dia, 1-15/16 In D Cutting, 7/16 In Arbor, 4/6 Tpi, Hss Cutting Edge (TA96)
- MORSE 3-1/4" Bi-Metal Hole Saw (MHSA52C)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- Morse Hole Saws & Cutters