Shop All Hole Saws
Morse
4" Bi-Metal Hole Saw
Mfr # MHSA64C
Zoro # G9536156
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth 1 7/8 in
- Arbor Design Built-In
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in |
Saw Dia. | 4 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood |
Arbor Design | Built-In |
Teeth per Inch | 5/6 |
Item | Hole Saw |
Tooth Material Grade | M42 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 4 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- VERSADRIVE HMT Impact Reamer 1 in. (501040-0110)
- S & H INDUSTRIES SCRAPER BLADES PLASTIC (100/bx) (KE77239)
- IRWIN 6 in Long Nose Locking Plier (1402L3)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHSA36C)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHSA40C)
- MORSE 2-5/16" Bi-Metal Hole Saw (MHSA37C)
- MORSE 1-1/4" Bi-Metal Hole Saw (MHSA20C)
- MORSE Hole Cutter, Metal, Saw Diameter 3-5/8 in. (CTD58)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/8 in. (CTS42)
- STARRETT Carbide Tipped Hole Saw, 1-1/4", 32mm (SM32)
- Morse Hole Saws & Cutters