Shop All Hole Saws
Morse
3/8" Diamond Grit Hole Saw
Mfr # DGM06C
Zoro # G5012953
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Diamond Grit
- Application Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
- Max. Cutting Depth 1/2 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/2 in |
Shank Size | 1/4 in Hex |
Saw Dia. | 3/8 in |
Details
Primary Saw Application | Masonry |
Tooth Material | Diamond Grit |
Application | Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring |
Arbor Design | Built-In |
Teeth per Inch | Continuous Grit |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Primary Material Application | Masonry and Tile |
Materials Cut | Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring, Arbor Design Built-In, Tooth Material Diamond Grit, Saw Dia. 3/8 in, Teeth per Inch Continuous Grit, Max. Cutting Depth 1/2 in, Impact Rated No, Shank Size 1/4 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/32 in Short (19703)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 14.00mm (C21172)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- MORSE 1/4" Diamond Grit Hole Saw (DGM04C)
- MORSE 5/8" Diamond Grit Hole Saw (DGM10C)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 (MHSTK42)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-7/8 (MHSTK30)
- RICHELIEU HARDWARE 3 1/8-inch (79 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (962611)
- Morse Hole Saws & Cutters