Shop All Portable Band Saw Blades
Morse
3/4 Wide, 9 Feet 7 1/2 Inch Long Blades
Mfr # 3954681154
Zoro # G0763555
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft. 7-1/2"
- Width 3/4"
- Thickness 0.035"
- Tooth Type 0 Rake
- Grade Matrix II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 3954681154
- Zoro # G0763555
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 9 ft. 7-1/2" |
Width | 3/4" |
Details
Teeth per Inch | 6/10 |
Thickness | 0.035" |
Tooth Type | 0 Rake |
Grade | Matrix II |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Item | 3/4 Wide, 9 Feet 7 1/2 Inch Long Blades |
Description
3/4 Wide, 9 Feet 7 1/2 Inch Long Blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 8 pcs (KTI-26200)
- DEWALT 1/8" x 6" Aircraft Black Oxide Drill Bit (DW1603)
- STAHLWILLE TOOLS CROW-RING Wrench Size 2 " inside square 1/2 " L.83, 2 mm (03490072)
- DRILL AMERICA 1-1/16"x1" HSS Annular Cutter (DWC5-530-136)
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 (001182)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 10/14, PK3 (ZWEP321014MC)
- MORSE Blade, 35-3/8 in. Lx1/2 in. W, Bimetal, PK3 (ZWEP351216MC)
- MORSE 9Ft 6 1 /2 X 1 X .035 X 8/12 Mat Part (3955811144)
- MORSE -44-7/8 in Heavy Duty Portable Standard Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, (ZWEP4418W)
- MORSE Matrix II 003025 Standard Portable Band Saw Blade, 35-3/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, Bi-M (ZWEP3518W)
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 18T (15718)
- Morse Power Saw Blades