Shop All Hole Saws
Morse
3/4" Diamond Grit Hole Saw
Mfr # DGM12C
Zoro # G5012926
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Diamond Grit
- Application Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
- Max. Cutting Depth 1/2 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1/2 in |
Shank Size | 1/4 in Hex |
Saw Dia. | 3/4 in |
Details
Primary Saw Application | Masonry |
Tooth Material | Diamond Grit |
Application | Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring |
Arbor Design | Built-In |
Teeth per Inch | Continuous Grit |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Primary Material Application | Masonry and Tile |
Materials Cut | Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring, Arbor Design Built-In, Tooth Material Diamond Grit, Saw Dia. 3/4 in, Teeth per Inch Continuous Grit, Max. Cutting Depth 1/2 in, Impact Rated No, Shank Size 1/4 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Round Turning Insert, CVD Carbide (RCMX1204M0CA025P)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- HOUGEN 45MM X 50MM 12,000-Series Annular Cutter (12445)
- DRILL AMERICA 1-11/16"x1" HSS Annular Cutter (DWC5-530-166)
- MORSE 1/4" Diamond Grit Hole Saw (DGM04C)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- MORSE 1/2" Diamond Grit Hole Saw (DGM08C)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8 in. (CTD38)
- MORSE 3-1/2" Bi-Metal Hole Saw (MHS56)
- MORSE 5" Carbide Grit Hole Saw (MHSG80)
- STARRETT 5-1/2" Carbide Tipped Hole Saw (CT512)
- Morse Hole Saws