Shop All Hole Saws
Morse
3-5/8" Bi-Metal Hole Saw
Mfr # MHSA58C
Zoro # G9535331
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth 1 7/8 in
- Arbor Design Built-In
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in |
Saw Dia. | 3 5/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood |
Arbor Design | Built-In |
Teeth per Inch | 5/6 |
Tooth Material Grade | M42 |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 3 5/8 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bracket Assy, Dg Stand, 7001-10 7002-10 (21JZA272)
- MILWAUKEE TOOL MX Fuel Sewer Drum Machine, Battery Pack (MXF500-1CP, MXFCP203)
- DIABLO 12 in. L x Metal Cutting Saw Blades (DS1208BFD25)
- BONDHUS SAE Ball Hex Key, 5/32" Tip Size (3609)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHSA40C)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHSA28C)
- MORSE 3-3/4" Bi-Metal Hole Saw (MHSA60C)
- MORSE 1-1/16" Carbide Grit Hole Saw (MHSG17)
- MORSE 1-1/2" Carbide Grit Hole Saw (MHSG24)
- MORSE 177689 MHS Advanced Hole Saw, 4-1/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS68)
- REMGRIT Remgrit 4-1/2", Carbide Grit Hole Saw (G072)
- Morse Hole Saws & Cutters