Shop All Hole Saws
Morse
3-3/8" Bi-Metal Hole Saw
Mfr # MHS54
Zoro # G8040201
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3 3/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Impact Rated | No |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Replacement Arbor No. | Mfr. No. MA45PS |
Tooth Material Grade | M42 |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 3/8 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-616)
- BOSCH Corded Sander, 5" Disc, Random Orbital (ROS20VSC)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 12 x 310 mm (48-20-8061)
- OSG Taper L Drill Bit, 155.00mm L, 8.00mm dia. (8696800)
- MORSE 4-1/4" Bi-Metal Hole Saw (MHS68)
- MORSE 2-1/8" Carbide Grit Hole Saw (MHSG34)
- MORSE 1-1/2" Bi-Metal Hole Saw (MHSA24C)
- MORSE 177757 Master Electricians Hole Saw Kit, 13 pc, Bi-Metal (MHS08E)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8in. (CTD46)
- MORSE 177481 MHS Advanced Hole Saw, 3 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 Arbo (MHS48)
- DIABLO Hole Saw 1-1/2" (DHS1500)
- Morse Hole Saws