Shop All Hole Saws
Morse
3-1/2" Bi-Metal Hole Saw
Mfr # MHSA56C
Zoro # G9534449
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth 1 7/8 in
- Arbor Design Built-In
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in |
Saw Dia. | 3 1/2 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood |
Arbor Design | Built-In |
Teeth per Inch | 5/6 |
Item | Hole Saw |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Tooth Material Grade | M42 |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 3 1/2 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Electronics Diagonal Cutters, 4 1/2" Dia (77 41 115)
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15400)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWP6)
- GENERAL TOOLS CIRCLE CUTTER 1-3/4 TO 7-7/8IN (55)
- MORSE 1-1/4" Bi-Metal Hole Saw (MHSA20C)
- MORSE 3-1/8" Bi-Metal Hole Saw (MHSA50C)
- MORSE 3" Bi-Metal Hole Saw (MHSA48C)
- MORSE Hole Cutter, Metal, Saw Diameter 13/16 in. (CTD13)
- MORSE 5-3/4" Bi-Metal Hole Saw (MHS92)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/4 (MHSTK36)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- Morse Hole Saws & Cutters