Shop All Portable Band Saw Blades
Morse
20Ft 4In Blade, 3/4W, Thic Flexback
Mfr # 1644062440
Zoro # G0763817
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft. 4"
- Width 3/4"
- Teeth per Inch 6
- Thickness 0.032"
- Grade QS HEF Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 1644062440
- Zoro # G0763817
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 20 ft. 4" |
Width | 3/4" |
Details
Teeth per Inch | 6 |
Thickness | 0.032" |
Grade | QS HEF Carbon |
Item | 20Ft 4In Blade, 3/4W, Thic Flexback |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Description
20Ft 4In Blade, 3/4W, Thic Flexback
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328448)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 (001182)
- MORSE Matrix II Portable Band Saw Blade, Standard, 27-3/16 in L, 1/2 in W, 0.02 in Thickness, 18 TPI, Stan (ZWEP2718W)
- MORSE Portable Band Saw Blade, High Performance Universal, Series: 1216, 32-7/8 in L, 1/2 in W, 0.02 in Th (ZWEP321216MC)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP4418WB25)
- MORSE 9Ft 6 1 /2 X 1 X .035 X 8/12 Mat Part (3955811144)
- MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- MORSE -44-7/8 in Heavy Duty Portable Standard Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, (ZWEP4418W)
- Morse Portable Band Saw Blades